Beli Pengukur Tekanan Ban Mobil di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)Deskripsi:TEKIRO TIRE GAUGE # 7 /UKURAN ANGIN TRUCK - untuk mengukur tekana angin pada ban kendaraan berukuran 160 psi dan berdimensi 222mm, 10mm, 10mm, 27mm, 14mm, 8mm.Fungsi : untuk mengukur tekanan angin pada ban kendaraanMaterial : chrome vanadium
- monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban)Deskripsi:If you connect to an air compressor, you can fill the car and motorcycle with air, measure pressure and measure air pressure.atribut:
- Normal Working Pressure (MPa): 0.1 to 0.5
- Measuring Range (kPa): 0 to 800 (0 to 0.8 MPa)
- Type: Double tire compatible
- Connection Thread: Hose: Parallel thread for G1 / 4 pipe x Parallel thread for G1 / 4 pipe, plug: M11 x 1.0 mm
- Compatible Fluid: air
- Types of Hozardous Materials: Non-dangerous goods
- Compatible: Rice valve
- Material: Body: Aluminium Alloy, Hose: Synthetic rubber, Chuck: Brass
- Hose Length (mm): About 420
- Maximum Working Pressure (MPa): 0.8
- Minimum Scale (MPa): 0.01
- Gauge Diameter (Ø mm): 60
- HAKKO Tire Pressure Gauge (Pengukur Tekanan Ban)Deskripsi:-Suitable for measuring tire pressure.-A popular version of measurement type.
- Kennedy Tire Pressure Gauge Dial Type (Pengukur Tekanan Ban)Deskripsi:This push-on type pressure gauge is graduated in psi and bar up to a maximum of 64psi (4.5bar). The reading is held until the release button is pressed.atribut:
- Product Number: JD3205J-A45
- Display Type: Dial
- Additional Features: Push-on type
- Weight Each: 125g
- Max. Pressure Reading: 64PSI
- Part Number: KEN5038440K
- HAKKO Tire Pressure Gauge for Measurement/Decompression (Pengukur Tekanan Ban)Deskripsi:-Tire pressure can be measured and decompressed.-The scale is large F80mm.-The flashing luminous scale (PAT) is adopted.-You can fine-tune (depressurizing) by the button on hand.
- monotaro Tire Pressure Gauge Air Chuck Gun Type (Pengukur Tekanan Ban)Deskripsi:Air pressure can be filled while checking air pressure with pressure gauge. Also easy to use lever type gun type so you can operate with the lever and button to fill as well as bleed. It is a clip-on type that can be fixed firmly to the valve. If you connect to an air compressor, you can fill the car and motorcycle with air, measure pressure and measure air pressure.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Pricision (kPa): ± 30
- Measuring Range (kPa): 0 to 1000
- Air Outlet: G (PM) 1/4 plug
- Type: Clip chuck
- Types of Hozardous Materials: Non-dangerous goods
- Hose Length (mm): About 440
- Maximum Working Pressure (MPa): 1
- Maximum Working Pressure (kPa): 1000
- Kennedy Tire Pressure Gauge Long Type Zinc Body (Pengukur Tekanan Ban)Deskripsi:ALG120 This heavy duty push-on inflator is of rugged construction and has a clear-view integral pressure gauge reading from 10 - 120psi. Heavy duty corrosion resistant body with brass fittings. 300psi rated fibre reinforced rubber hose. Conforms to EC Directive 86/217/EEC. Accuracy: Reading scale: 2psi/50kPa (0.5bar). Inflation range: 120psi/800kPa (8bar).atribut:
- Hose length: 300mm
- Units Read: bar kPa psi
- Product Type: Tyre Valve Inflator Connector
- Standards Met: EC Directive 86/217/EEC
- Additional Features: Corrosion resistant body with brass fitting Fibre reinforced rubber hose
- Weight Each: 635kg
- Display Type: Dial
- Part Number: KEN5038520K
- PCL Tire Pressure Gauge Airforce MK4 Tyre Inflator (Pengukur Tekanan Ban)Deskripsi:The new AIRFORCE MK4 Tyre Inflator is as robust as ever and highly accurate, offering leading inflation and deflation rates and high performance for both indoor and outdoor applications. Meanwhile the redesigned piston and seal arrangement means increased accuracy - cycle tests now give over 400,000 inflation cycles at 100% accuracy - over 50% more than previously!By increasing the size of the viewing window to give a 20% larger field of view, and altering the graphic print to give a clearer scale reading the new gauge is even more user friendly.With a new, modern slim line body design the gauge is now lighter yet more ergonomic to give increased comfort in use.atribut:
- Product Type: Tyre Inflator
- Kenmaster Tire Pressure Gauge (Pengukur Tekanan Ban)Deskripsi:Alat Ukur Tekanan Angin 50psi Ghana dapat di gunakan untuk ban sepeda, motor & untuk mobil dengan ukuran tekanan ban di bawah 50psi. Dengan Alat Ukur Tekanan Angin 50psi Ghanakita dapat mengetahui tingkat keamanan roda kendaraan. Karena tekanan angin pada roda dapat menyusut walaupun tidak dipakai, sehingga tidak perlu khawatir pada saat berpergian.atribut:
- Length (cm): 10
- Diameter (cm): 5
- Range (psi): 50
- TECHCROFT Alat Pengukur Tekanan GSB63Deskripsi:Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
- TEKIRO Tire Pressure Gauge (Pengukur Tekanan Ban)Deskripsi:TEKIRO Pengukur tekanan angin. Merupakan alat untuk mengisi angin sekaligus mengukur tekanan angin pada ban. Dengan handle ergonomis yang nyaman digunakan dan tidak mudah slip di tangan.untuk mengukur tekana angin pada ban kendaraan berbentuk bulat dan berukuran 170 psi dan berdimensi 222mmx10mmx27mmx14mmx8mmFungsi : untuk mengukur tekanan angin pada ban kendaraanMaterial : chrome vanadiumatribut:
- Material: Chrome Vanadium
- Size (psi): 170
- Dimension 1 (mm): 160
- Dimension 2 (mm): 106
- Dimension 3 (mm): 96
- Dimension 4 (mm): 13
- Dimension 5 (mm): 670
- HAKKO Tire Pressure Gauge (Pengukur Tekanan Ban)atribut:
- Finishing Material: Brass, Rubber
- TEKIRO Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadiumatribut:
- Dimension 1 (mm): 61
- Diameter (mm): 61
- Material: Chrome Vanadium
- JTC Tire Pressure Gauge Air (Pengukur Tekanan Ban)atribut:
- Hose Length (mm): 600
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- KRISBOW Tire Inflator with Dial Gauge (Alat Ukur Tekanan)Deskripsi:Pengisi angin ban dengan tampilan jarum mekanik dengan rentang tekanan maksimum 15psi disediakan selang karet dengan coupler pentil ban untuk mengisi udara ke ban jenis apa punatribut:
- Hose Length (mm): 345
- Type: Tyre Inflator
- Material: Aluminium Alloy & Rubber
- Dimensions (mm): 360x100x100
- Color: Silver
- Maximum Pressure (psi): 220
- TORA Tire Pressure Gauge (Pengukur Tekanan Ban)Deskripsi:Spesification - Swivel angle chuck - Bigger dial for easy reading - Pressure relief valve - Shock resistant
- monotaro Tire Pressure Gauge Digital (Pengukur Tekanan Ban)Deskripsi:When connected to an air compressor air filled in the automobile or motorcycle, you can measure the vacuum and air pressure.atribut:
- Material: Body: nylon . Hose: Synthetic rubber . Chuck: brass, steel
- Compatible: US valve (open valve allowed)
- Compatible Fluid: air
- Maximum Operating Pressure (MPa): 0.8
- Normal Working Pressure (MPa): 0.1 and 0.5
- Connection Thread: Hose: G1 / 4 Parallel pipe external thread . Plug: G1 / 4 Parallel pipe external thread
- Gauge Diameter (Ø mm): About 70 (about 100 in the case, including the cover)
- Hose Length (mm): About 650
- Measurement range (kPa): 40 ~ 800 (0.04 ~ 0.8MPa)
- Minimum Scale (kPa): Ten
- Overall Length (mm): 280
- Type: Clip chuck
- ASAHI Tire Pressure Gauge (Pengukur Tekanan Ban)Deskripsi:· Cegah kehilangan elektrolit dengan mengumpulkan dan mengembalikan cairan ke reservoir.atribut:
- Measurement range (kPa): 120-1200
- Measurement Accuracy (kPa): ±20
- Minimum Scale (kPa): 20
- Hose Length (mm): 500
- Dimensions (mm): 102x93x850
- Application For: Passenger Cars, Vans, Trucks & Buses
Daftar Harga Pengukur Tekanan Ban Mobil Terbaru November 2026
| TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban) | Rp96.900 |
| monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban) | Rp349.900 |
| HAKKO Tire Pressure Gauge (Pengukur Tekanan Ban) | Rp1.299.900 |
| TORA Tire Pressure Gauge Dial Type (Pengukur Tekanan Ban) | Rp43.900 |
| Kennedy Tire Pressure Gauge Dial Type (Pengukur Tekanan Ban) | Rp259.900 |
| HAKKO Tire Pressure Gauge for Measurement/Decompression (Pengukur Tekanan Ban) | Rp1.999.900 |
| monotaro Tire Pressure Gauge Air Chuck Gun Type (Pengukur Tekanan Ban) | Rp279.900 |
| Kennedy Tire Pressure Gauge Long Type Zinc Body (Pengukur Tekanan Ban) | Rp1.899.900 |
| PCL Tire Pressure Gauge Airforce MK4 Tyre Inflator (Pengukur Tekanan Ban) | Rp4.999.900 |
| Kenmaster Tire Pressure Gauge (Pengukur Tekanan Ban) | Rp13.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/lyP102267790-3.jpg)
/P102230701-1.jpg)
/fvP102794571-3.jpg)
/9wP103633356-2.jpg)
/6yP102196250-2.jpg)
/P102794580-1.jpg)
/P102230695-1.jpg)
/j0P102197684-2.jpg)
/liP106328774-2.jpg)
/pkP106123920-1.jpg)

/fhP105678557-2.jpg)
/mkP105425812-1.jpg)
/b1P101000397-4.jpg)
/bkP102590416-4.jpg)
/8rP103638315-2.jpg)
/buP103633426-1.jpg)
/bkP106178416-1.jpg)
/pkP103191920-1.jpg)
/5oP104081204-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)